Shop All Compressor Air Filters
Master Pneumatic
ADSORBER FIL 1/2 BSPP
Mfr # FC380-4E9W
Zoro # G005954305
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Manual
- Filter Rating 0.3 micron
- Connection Size - Air Treatment 1/2" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC380-4E9W
- Zoro # G005954305
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Manual |
Filter Rating | 0.3 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 1726204-2RS1, Insert Ball Bearings (1726204-2RS1)
- ICON Icon 12475 Threaded Spin Weld Fitting - 3/8" FPT (12475)
- REELCRAFT 50 ft. 10/3 Cord Reel 30 Amps 0 Outlets 125V Voltage (L 5700)
- DYNABRADE Muffler Assembly (25217)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- BETA 1 FILTERS Air Filter replacement filter for 2023400851 / QUINCY (B1AF0077511)
- Master Pneumatic Compressed Air Treatment