Shop All Compressor Air Filters
Master Pneumatic
ADSORBER
Mfr # FC350-3E9W
Zoro # G405954325
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Bowl Material Plastic
- Connection Size - Air Treatment 3/8" BSPP
- Max. Incoming Pressure - Air Treatment 150 psi
- Filter Rating 0.3 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC350-3E9W
- Zoro # G405954325
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Drain Type | Manual |
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 0.3 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Air Gearmotor, 0.31 HP, 27 cfm, 400 rpm (1UP-NRV-16-GR11)
- RULAND Shaft Collar, Mountable, 2", Steel (OF-SP-32-F)
- BESTORQ XPZ1362 Cogged Belt Metric, 1362 mm Pitch Length, 10 mm Top Width, 1 Ribs (XPZ1362)
- LEGRIS FlowCntrl Regulator, Inline, 5/32"T, Tube (7770 04 00)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- ARROW PNEUMATICS Hydraulic In-Line Filter W/3/4-16 SAE Inlet/Outlet (9153)
- Master Pneumatic Compressed Air Treatment