Shop All Compressor Air Filters
Master Pneumatic
ADSORBER
Mfr # FC350-3C3E9
Zoro # G405954318
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" NPTF
- Drain Type Manual
- Bowl Material Plastic
- Max. Incoming Pressure - Air Treatment 150 psi
- Filter Rating 0.3 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC350-3C3E9
- Zoro # G405954318
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Drain Type | Manual |
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 0.3 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 43" Outside Length, 1/2" Top Width, 1 Ribs (A41/4L430)
- U.S. MOTORS Motor, 3/4 HP, 56J Frame, Single Phase (JJ0752-2V)
- FESTO Plastic Tubing PUN-H-1/2-RT-150-CB (PUN-H-1/2-RT-150-CB)
- TRANSAIR Deburring Tool, For 17mm, 25mm, 40mm Tubing (6698 04 02)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- ARROW PNEUMATICS Arrow Standard Particulate Filter F352w, Metal Bowl, 1/4" Npt, 250 Psi (F352W)
- Master Pneumatic Compressor Air Filters