Shop All Compressor Air Filters
Master Pneumatic
ADSORBER
Mfr # FC350-2C1E9W
Zoro # G005954404
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Filter Rating 0.3 micron
- Connection Size - Air Treatment 1/4" BSPP
- Bowl Material Plastic
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # FC350-2C1E9W
- Zoro # G005954404
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 0.3 micron |
Bowl Material | Plastic |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FLUITEK P0501822U71, 5 micron, Outside-In, Glass (MF0578578)
- INTERSTATE PNEUMATICS 3/4 Inch Female NPT Straight Through Jack Hammer Coupler, PK 25 (CU-850-25K)
- PARKER Mounting Kit, Panel, For 4DJZ5 & 4DJZ9 (MVK2)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Male Pipe (1501-08-08-FG)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- BETA 1 FILTERS Air Filter replacement filter for C630 / MANN FILTER (B1AF0001566)
- Master Pneumatic Compressor Air Filters