Shop All Compressor Air Filters
Master Pneumatic
ADSORBER
Mfr # BFC350H-4C1E9
Zoro # G005954329
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" NPTF
- Filter Rating 0.3 micron
- Bowl Material Metal
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC350H-4C1E9
- Zoro # G005954329
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Filter Rating | 0.3 micron |
Bowl Material | Metal |
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 18.75" OD (1844B)
- AMFLO Coupler, Barb, 3/8, Steel (C26-44L)
- FESTO Precision Pressure Regulator LRP-1/4-2, 5 (LRP-1/4-2,5)
- ENERPAC Service OnlySpringPurchase (BL10967)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- BETA 1 FILTERS Air Filter replacement filter for 2023400851 / QUINCY (B1AF0077511)
- Master Pneumatic Compressed Air Treatment