Shop All Compressor Air Filters
Master Pneumatic
ADSORBER
Mfr # BFC350H-3C3E9
Zoro # G005954350
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" NPTF
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Manual
- Filter Rating 0.3 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC350H-3C3E9
- Zoro # G005954350
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Manual |
Filter Rating | 0.3 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0531.756.35TC)
- AAON PULLEY 1VP 44 X 088 (P06690)
- CONTINENTAL CONTITECH AX100 Cogged V-Belt, 102" Outside Length, 1/2" Top Width, 1 Ribs (AX100)
- COILHOSE PNEUMATICS Regulator W/Gauge 1/2" (CO 27R4-G)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-09)
- Master Pneumatic Compressed Air Treatment