Shop All Compressor Air Filters
Master Pneumatic
ADSORBER
Mfr # BFC350H-3C1E9W
Zoro # G005954374
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Filter Rating 0.3 micron
- Connection Size - Air Treatment 3/8" BSPP
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC350H-3C1E9W
- Zoro # G005954374
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Drain Type | Manual |
Filter Rating | 0.3 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, 5600 Series (5602-4-4S)
- DAYTON B73 V-Belt, 76" Outside Length, 21/32" Top Width, 1 Ribs (3X705)
- LOVEJOY Universal Joint, Bored D, 1/2 In Bore, Setscrew: 10-24 (D-6Bkw/ss)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BECBY)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- BETA 1 FILTERS Air Filter replacement filter for S1027 / AIR COMPRESSOR SALES (B1AF0005211)
- Master Pneumatic Compressor Air Filters