Shop All Compressor Air Filters
Master Pneumatic
ADSORBER
Mfr # BFC350H-2C3E9
Zoro # G005954398
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 0.3 micron
- Drain Type Manual
- Connection Size - Air Treatment 1/4" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC350H-2C3E9
- Zoro # G005954398
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 0.3 micron |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barb to Industrial Plug, Barb, 1/2, Steel (D4S3)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL4T26)
- LUBRIPLATE Agma 5Ep Gear Oil (L0118-035)
- PIX Belt, A/4L, 1/2 x 161 in. OC (A159)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- GROZ Air Filter, Standard, 1/4" NPT (60182)
- Master Pneumatic Compressed Air Treatment