Shop All Compressor Air Filters
Master Pneumatic
ADSORBER
Mfr # BFC350-4C1E9W
Zoro # G005954312
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 0.3 micron
- Drain Type Manual
- Connection Size - Air Treatment 1/2" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC350-4C1E9W
- Zoro # G005954312
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 0.3 micron |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6.95 inch OD (3B66SD)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 13"L, LH, 304SS (062703500100)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC7500SKN8H, Suction, 6 micron (ZX-HC7500SKN8H)
- PREVOST 1/2" MNPT Steel Tapered Male Threaded Plug (URP 066253)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- SOLBERG Filter Cartidge, Paper, 7-1/8 ID, 10-3/16OD (32-18)
- Master Pneumatic Compressor Air Filters