Shop All Compressor Air Filters
Master Pneumatic
ADSORBER
Mfr # BFC350-2C2E9W
Zoro # G005954367
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Connection Size - Air Treatment 1/4" BSPP
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
- Filter Rating 0.3 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC350-2C2E9W
- Zoro # G005954367
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Filter Rating | 0.3 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (BPV252)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM14)
- NUMATICS Swivel, 1/2In NPT, 1/2In Push In (4FPRN16)
- NSK NSK 6204NR, 6200 Series Single Row Deep Groove Ball Bearing (6204NR)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- ELMO RIETSCHLE Gas Ballast Filter Element (730503)
- Master Pneumatic Compressor Air Filters