Shop All Pneumatic Flow Control Valves
Master Pneumatic
1"REV.FLOW, 0-150, TEE, GAGE
Mfr # R180M-8EHTG
Zoro # G005997128
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1" NPTF
- Pressure Adjustment Range 0 to 100 psi
- Max. Inlet Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # R180M-8EHTG
- Zoro # G005997128
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Details
Connection | 1" NPTF |
Pressure Adjustment Range | 0 to 100 psi |
Max. Inlet Pressure | 300 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Eccentric Collar Ball Bearing, Sxrb Normal Duty Pillow Block, 2-Bolt Base P2B-Sxrb-103 (131836 P2B SXRB 103)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 13 # of Teeth (60BS13H X 1 1/4)
- PARKER Air Control Valve, 110/120VAC, 1/8" Size (B310BC553C)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X08X08)
- ARO Counter, Predetermined (59802)
- AIGNEP USA Universal Flow Control, 1/4 In, NPT x Tube (88978-04-04)
- AIGNEP USA Universal Flow Control, 3/8In Tube, 1/4In (88953-06-04)
- LEGRIS Lockout Valve, 1/2 In, Brass (7886 22 22)
- SMC Speed Control Valve, 10mm Tube, 1/4 In (AS3201F-02-10S)
- AIGNEP USA Universal Flow Control, 1/8 In (88953-02-02)
- ALPHA TECHNOLOGIES Aignep USA 5/3 Dbl Solenoid Vlv, Ext Pilot, Pres. Cntr, Spr Cntred, 1/8 NPT, 12V DC/3W Coil, LED (01VA07PC02N0102)
- Master Pneumatic Pneumatic Valves