Shop All Pneumatic Lubricators
Master Pneumatic
1/2 MTL EXT.BWL, Q'CAP, BSP
Mfr # BL380DH-4C1QW
Zoro # G605971627
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 1/2" BSPP
- Max. Pressure 200 psi
- Oil Feed Type Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL380DH-4C1QW
- Zoro # G605971627
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/2" BSPP |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Drain |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 7.5 MFD, 370V, Round (2MEC2)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8,304 SS (30E543)
- CANFIELD CONNECTOR Electric Reed, PNP, 4mm, Groove M8, Pigtail (9C10-000-331)
- KBC Ball Bearing, 55mm x 90mm x 18mm, single row deep groove ball bearing, two contact seals, C3 Fit (6011-2RS KBC)
- MASTER PNEUMATIC ALUM SERVO-METER, 1 DROP (70001104A)
- MASTER PNEUMATIC LUBRICATOR 1/4 W/EXTENTIO (L28DH-2)
- MASTER PNEUMATIC LUB 1-1/2MTL, LEVEL SWITCH (BL29D-12S)
- MASTER PNEUMATIC ALUM MPL 1/2 DROP VITON (71001054A-V)
- MASTER PNEUMATIC LUBRICATOR 1/2 (BL28D-4)
- MASTER PNEUMATIC LUB 1/2 W/METAL BOWL (BL380D-4)
- WILKERSON In-Line Air Lubricator, 1/4 In, 36 cfm (L01-02-M00)
- Master Pneumatic Pneumatic Lubricators