Shop All Plungers
Master Plunger
Plunger, 4" Cup dia, 11-1/4" Handle Length
Mfr # MP500-3
Zoro # G5359422
original price:
$12.09
14% off
new price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plunger Material Rubber
- Cup Dia. 4 in
- Handle Length 11 1/4 in
- Handle Material Rubber
- For Use With Floor Drains, Sinks, Toilets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Plunger
- MFR # MP500-3
- Zoro # G5359422
- UPC # 077115500039
- Country of Origin United States
- Category Plungers
Dimensions
Cup Dia. | 4 in |
Handle Length | 11 1/4 in |
Diameter - Minimum | 3 in |
Diameter - Maximum | 4 in |
Details
Item | Plunger |
Plunger Material | Rubber |
Handle Material | Rubber |
For Use With | Floor Drains, Sinks, Toilets |
Product Type | Accordion Flange Plunger |
Description
Plunger, Product Type Accordion Flange Plunger, Plunger Material Rubber, Handle Length 11 1/4 in, Diameter - Maximum 4 in, For Use With Floor Drains, Sinks, Toilets, Diameter - Minimum 3 in, Handle Material Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 1 gal, 16 in x 24 in, Universal, Blue, Polyester, Polypropylene (MAT3200)
- DAWN Ultra Liquid Dish Detergent, Original, 56 oz Squeeze Bottle, 2PK (80357751)
- RUBBERMAID COMMERCIAL 52" Push In Mop Handle, Steel (FGQ74900YL00)
- ZOGICS Enzyme Enriched Floor Cleaner and Deodorizer, 1 Gallon, 4PK (CLNEZB128CN-4)
- MASTER PLUNGER Funnel Nose Plunger, Rubber, 4" Cup dia. (MP1600)
- MASTER PLUNGER Surface Sink Plunger, Rubber, 5" Cup dia. (MPS4)
- MASTER PLUNGER Surface Drain Plunger, Rubber, 6" Cup dia. (MP200)
- MASTER PLUNGER Heavy Duty Plunger, Rubber, 4" Cup dia. (MP100-3S)
- LDR Toilet Plunger 16 in. L X 6 in. D (512-A3309)
- BLUE DONUTS Toilet Brush and Plunger Combo Set, Oil Rubbed Bronze (BD3908035)
- KIPP Indexing Plunger D1= 3/8-16, D=5, Style B, Non-Lockout w Locknut, Stainless Steel Hardened (K0339.02005A4)
- Master Plunger Plungers