Shop All Plungers
Master Plunger
Heavy Duty Plunger, Rubber, 4" Cup dia.
Mfr # MP100-3S
Zoro # G5360420
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plunger Material Rubber
- Cup Dia. 4 in
- Handle Length 11 1/4 in
- Handle Material Rubber
- For Use With Sinks, Toilets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Plunger
- MFR # MP100-3S
- Zoro # G5360420
- UPC # 077115001482
- Country of Origin United States
- Category Plungers
Dimensions
Cup Dia. | 4 in |
Handle Length | 11 1/4 in |
Diameter - Maximum | 4 in |
Diameter - Minimum | 4 in |
Details
Item | Plunger |
Plunger Material | Rubber |
Handle Material | Rubber |
For Use With | Sinks, Toilets |
Product Type | Accordion Flange Plunger |
Description
Plunger, Product Type Accordion Flange Plunger, Plunger Material Rubber, Handle Length 11 1/4 in, Diameter - Maximum 4 in, For Use With Sinks, Toilets, Diameter - Minimum 4 in, Handle Material Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Mighty Green Sanded Sweeping Compound (L91050MG)
- CONDOR Sorbents, 16 gal, 15 in x 150 ft, Harsh Chemicals, White, Polypropylene (35ZR39)
- TOUGH GUY Furniture Polish, Lemon, 20 oz. (2DBY8)
- FRESH PRODUCTS Gel Air Freshener Dispenser Cabinet, 4" x 3.5" x 8.75", White (FRS RCAB12)
- MASTER PLUNGER Plunger, 4" Cup dia, 11-1/4" Handle Length (MP500-3)
- MASTER PLUNGER Surface Drain Plunger, Rubber, 6" Cup dia. (MP200)
- MASTER PLUNGER Surface Sink Plunger, Rubber, 5" Cup dia. (MPS4)
- MASTER PLUNGER Funnel Nose Plunger, Rubber, 4" Cup dia. (MP1600)
- AMERICAN IMAGINATIONS 21 in.Black Rubber Plunger (AI-38666)
- KIPP Indexing Plunger Red D1= M20X1, 5, D=10, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0338.241084)
- COBRA Tools Bellow Plunger, 22 in OAL, 7 in Cup (00320)
- Master Plunger Plungers