Shop All Portable Commercial Oil Heaters
Master
Oil Fired Radiant Heater, 80,000 BtuH, 1,750 sq ft Heat Area 4 gal
Mfr # MH-80-OFR
Zoro # G2096851
original price:
$721.99
9% off
new price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Output 80,000
- Tank Capacity 4 gal
- Fuel Consumption 0.5 gph
- Voltage 120VAC
- Heating Area 2,000 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master
- MFR # MH-80-OFR
- Zoro # G2096851
- UPC # 657888100706
- Country of Origin China
- Category Portable Commercial Oil Heaters
Dimensions
Cord Length | 6 in |
Length | 14 3/8 in |
Height | 21 in |
Width | 22 in |
Manufacturers Warranty Length | 1 yr Limited Parts Warranty |
Overall Height | 14 1/2 in |
Overall Length | 21 in |
Overall Depth | 22 in |
Description
Product Type Direct-Fired Portable Oil & Kerosene Radiant Torpedo Heaters, Portability Handheld Portable, Heating Capacity Output 80,000 BtuH, Heating Area 2,000 sq ft, Tank Capacity 4 gal, Hours on One Filling 7 hr, Ignition Type Continuous Spark, Ignition Power Source Electric, On/Off Switch Included Yes, Fuel Gauge Included Yes, Power Failure Indicator Included Yes, Digital Temperature Readout Included No, LED Diagnostics Included No, Built-In Air Pressure Gauge Included Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Springer Collection 60" Twelve-Blade 60" Ceiling Fan (P250000-129)
- ECONOMASTER Furnace Motor, 1/2 HP, 1075 rpm, 115V (EM3587)
- MASTER FLOW 6 in. x 24 in. 26 Gauge Round Metal Duct Pipe (26CP6X24)
- HONEYWELL Gt162 Thermometer With Well. (GT162)
- MASTER Portable Oil and Kerosene Torpedo Heater (215TMHD-KFA)
- MASTER Kerosene Forced Air Heater, 75,000 BtuH, Kerosene/Diesel, 240 cfm (MH-80T-KFA)
- MR. HEATER Radiant Kerosene Heater with QBT, 70,000, 70000 BtuH, Kerosene (MH70KFR)
- DAYTON Oil Fired Torpedo Heater, 400,000 BtuH, 1,400 cfm, 29 gal (3VE53)
- WORLD MARKETING Photo Cell Kit (PP216)
- DAYTON Oil Fired Torpedo Heater, 50,000 BtuH, 175 cfm, 1,000 sq ft Heat Area (3VE48)
- DAYTON Oil Fired Torpedo Heater, 125,000 BtuH, 500 cfm, 2,900 sq ft Heat Area (3VE50)
- Master Heaters & Furnaces