Shop All Portable Commercial Oil Heaters
Master
Oil Fired Radiant Heater, 125,000 BtuH, 3,125 sq ft Heat Area 14 gal
Mfr # MH-125-OFR-A
Zoro # G8522823
product price: $1,969.99
/ea
Free Shipping & Returns
$1,969.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- BtuH Output 125,000
- Tank Capacity 14 gal
- Fuel Consumption 0.9 gph
- Voltage 120VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master
- MFR # MH-125-OFR-A
- Zoro # G8522823
- UPC # 657888091288
- Country of Origin China
- Category Portable Commercial Oil Heaters
Dimensions
Height | 28 3/8 in |
Length | 41 in |
Width | 28 3/4 in |
Manufacturers Warranty Length | 1 yr Limited Parts Warranty |
Cord Length | 6 in |
Overall Height | 41 in |
Overall Length | 28 in |
Overall Depth | 29 in |
Description
Product Type Direct-Fired Portable Oil & Kerosene Radiant Torpedo Heaters, Portability Wheeled Mounted, Heating Capacity Output 125,000 BtuH, Heating Area 3,125 sq ft, Tank Capacity 14 gal, Hours on One Filling 20 hr, Ignition Type Continuous Spark, Ignition Power Source Electric, On/Off Switch Included Yes, Fuel Gauge Included Yes, Power Failure Indicator Included Yes, Digital Temperature Readout Included No, LED Diagnostics Included No, Built-In Air Pressure Gauge Included Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES 1/4" Access Valve Bulkhead Mount, (A31434)
- HONEYWELL 393691 Natural To Lp Gas (393691)
- FOLLETT ICE SS Sensor Kit (00122978)
- AIR HANDLER Fan Shroud Filter, For 18" Air Circulator (36WX63)
- MASTER Oil Fired Radiant Heater, 80,000 BtuH, 1,750 sq ft Heat Area 4 gal (MH-80-OFR)
- MASTER Kerosene Forced Air Heater, 75,000 BtuH, Kerosene/Diesel, 240 cfm (MH-80T-KFA)
- MASTER Portable Oil and Kerosene Torpedo Heater (215TMHD-KFA)
- HEAT WAGON Heat Wagon Heater Installation Kit, Gray (INSTKIT)
- WORLD MKTG OF AMERICA/IMPORT 10.5K Btu Wick Heater (KW-12)
- DAYTON Oil Fired Torpedo Heater, 125,000 BtuH, 500 cfm, 2,900 sq ft Heat Area (3VE50)
- DYNA-GLO Kerosene Forced Air Heater, 135,000 BtuH, Kerosene, 500 cfm, 10.0 gal (KFA135DGD)
- Master Oil & Kerosene Heaters