Shop All Sprayer Accessories
Master Mfg
Sprayer Boom Kit, Silver, 60 psi, 10 ft
Mfr # SSBK-620
Zoro # G504203379
original price:
$172.99
9% off
new price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 ft
- For Use With 3 GPM or Higher Sprayers
- Wand Material Powder Coated Steel
- PSI 60 psi
- Nozzle 80 Degree Fan Tips -- QTY: 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Mfg
- MFR # SSBK-620
- Zoro # G504203379
- UPC # 810044040494
- Country of Origin China
- Category Sprayer Accessories
Dimensions
Size | 10 ft |
Overall Length | 120 in |
Details
Item | Sprayer Boom Kit |
For Use With | 3 GPM or Higher Sprayers |
Wand Material | Powder Coated Steel |
PSI | 60 psi |
Nozzle | 80 Degree Fan Tips -- QTY: 6 |
Color | Silver |
Description
Sprayer Boom Kit, For Use With 3 GPM or Higher Sprayers, Size 10 ft, Nozzle 80 Degree Fan Tips -- QTY: 6, Wand Material Powder Coated Steel, 60 psi PSI, Overall Length 120 in, Color Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Grass Bag Assembly (964-05104)
- MTD Blade-17.27 2N1 (942-05052A)
- A.R. NORTH AMERICA High/Low Variable Nozzle, 1.45 (IDROJET2-1.45)
- ALOE CARE Pet Food Scoop (A00630)
- MASTER MFG Revolt Replacement Battery (REVOLT-144-B-CSK)
- MASTER MFG Revolt Conversion Kit, 1 gpm (REVOLT-144-1)
- SOLO Solo O-Ring 0062324 (62324)
- JACTO Jacto Sprayer Replacement O-Ring (11668)
- CHAPIN Valve Guage Press Relief (6-4645)
- FIMCO Quick Connect Manifold Assembly (7771967)
- FIMCO Fimco Grommet (5075018)
- Master Mfg Sprayer Accessories