Shop All Furniture Accessories
Master Mfg
Slip-Over Floor Savers Fits Over E, PK48
Mfr # 88456CS
Zoro # G7311528
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Floor Saver
- Pad/Protector Diameter 1.38 in
- Application/Usage Floor, Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Mfg
- MFR # 88456CS
- Zoro # G7311528
- Country of Origin United States
- Category Furniture Accessories
Dimensions
Pad/Protector Diameter | 1.38 in |
Details
Item | Slip-Over Floor Savers Fits Over E,PK48 |
Type | Floor Saver |
Application/Usage | Floor, Chair |
Description
Slip-Over Floor Savers Fits Over E,PK48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Natr Lam Table, Rctngl w/Rnd Base, 30"x60", 30" W, 60" L, 31.125" H, Laminate Top (XU-NATTB-3060-TR18-GG)
- FLASH FURNITURE Square End Table, 21" W, 21" L, 19.75" H, Laminate Top, Wood Grain (JB-6-END-NAT-GG)
- MANHATTAN COMFORT Viennese Sideboard, Black (100653)
- TIMELESS FRAMES Timeless Frames 42072 8 x 10 in. Ashland Photo Frame; Walnut (42072)
- MASTER MFG Tap On Chair Leg Glides, Felt Sild, PK24 (88831CS)
- MASTER MFG Flexible Clear Chair Leg Floor Pro, PK48 (88451CS)
- MASTER MFG Wrap-Around Felt Floor Savers, 1/4, PK96 (88458CS)
- MASTER MFG Tap On Chair Leg Glides, Felt Sild, PK24 (88830CS)
- MASTER MFG Quick Release Door Jam, PK12 (00981CS)
- MASTER MFG Triangle Cabinet Sliders, Beige, PK24 (87008CS)
- MIDWEST FASTENER 3/4" x 5/8" Black Plastic Furniture Tips 10PK (66282)
- Master Mfg Furniture Accessories