Shop All Furniture Glides
Master Mfg
Master MAS-87007 Mighty Movers Reusable Furniture Sliders - 5 Inch Disks
Mfr # MM87007
Zoro # G904006846
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Mfg
- MFR # MM87007
- Zoro # G904006846
- UPC # 747925305482
- Country of Origin United States
- Category Furniture Glides
Description
Thick foam cushion conforms to furniture bottom while polymer plastic base allows smooth effortless movement across any floor surfacecarpeting wood ceramic tiles and linoleum. Designed to absorb the impact of floor surface changes. Reusable disks are ideal for use on large desks credenzas safes bookcases and more. Use them over and over again. Will not scratch mar or damage clean floors or carpeting. Global Product Type: Furniture Sliders; Shape: Round; Size: 5 Diameter; Color(s): Beige.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Rockmount Casa Blend 3D Ledger Panel 6 In. X 24 In. Multi Finish Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0083)
- KUKAI KUKAI: Replacement Calibration Block for SEC-E9 Key MachinE (KUKAI-CBLOCK)
- MASTER LOCK Double Hinge Hasp, Steel, 7 3/4 (722DPFHCWWG)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 1 (8K37D4AS3626)
- KIPP Ball Transfer Unit Mini D1=M04X8, Form:B Stainless Steel, Comp:Stainless Steel (K0749.2208)
- ZORO SELECT Furniture Glide, NonAdhesive, 9", 3-1/2", 7" (10K003)
- ABOVE ALL CO Furniture Pad Forty by Seventy-Two, 40" X 72", 2 color, light weight (FFFBST)
- ZORO SELECT Furniture Glide, Self-Stick, Square, 5", PK4 (10G208)
- PROJEX CHAIR GLIDE NYLN 7/8in. D (P0134)
- PATIO MASTER Patio Master 002 1.5 in. Leg Cap; 4 Pack (160824)
- MIDWEST FASTENER 1/4"-20 x 1" Steel Coarse Thread Non-Swivel Glides 6PK (66908)
- Master Mfg Furniture Glides