Shop All Strut Channel Accessories
Master Mfg
Master MAS-00205 Cord Away J Style Non Locking Channel
Mfr # MAS-00205
Zoro # G704006695
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Mfg
- MFR # MAS-00205
- Zoro # G704006695
- Country of Origin United States
- Category Strut Channel Accessories
Description
Guides wires and cables where you need them to go. Also hides unsightly tangles from view. Guide can be affixed horizontally or vertically to fit whatever it’s attached to. Simple to install so it saves you time. Just remove the self-adhesive backing and attach.
Features:
Global Product Type: Cable Management-Non-Locking J Channel. Cable Management Type: Non-Locking J Channel. Color: Black. Length: 48". Width: 1-1/2". Depth: 1-1/4".
Features:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Wallplates 3G 302SS BLANK (93153)
- SIEMENS Circuit Breaker, 5SY6 Series 1.6A, 1 Pole, 230/400V AC, C Curve (5SY61157)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-050-50)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 100A, 600V AC, Non-Indicating (JLLS100)
- GLOBAL INDUSTRIAL 90° Gusseted Fitting, 7 Hole, Electro-Galvanized, 1-5/8 x 4 (713121)
- FLEX-STRUT Trolley Beam Joint Support (FS-6603 E/G)
- VAST Safety End Cap, 13/16"X1-5/8", Red, PK25 (V400NEOCPR-25)
- KINDORF Channel Cone Nut, 3/8 In, Gold, PK5 (UCN38)
- ZORO SELECT Channel Angle Bracket, Gold (V329-45Y)
- FLEX-STRUT Nut, Mini, Short Spring, No. 10/32 (FS-7-1032 E/G)
- VAST Strut Channel Fitting, Silver, 1/4 (V706EG)
- Master Mfg Strut Channel Accessories