Shop All Lawn & Garden Sprayers
Master Mfg
Deluxe Trailer Sprayer, Polyethylene Tank, 15 ft Hose Length
Mfr # SLO-51-060D-MM
Zoro # G304218009
product price: $829.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$829.99
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 60 gal
- Tank Material Polyethylene
- Hose Length 15 ft
- Fill Opening Size 3/8 in
- Max Sprayer Pressure 60 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Mfg
- MFR # SLO-51-060D-MM
- Zoro # G304218009
- UPC # 810044042467
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 15 ft |
Fill Opening Size | 3/8 in |
Length | 37 1/2 in |
Height | 37 1/2 in |
Width | 33 in |
Details
Sprayer Tank Capacity | 60 gal |
Tank Material | Polyethylene |
Max Sprayer Pressure | 60 psi |
Item | Deluxe Trailer Sprayer |
Spray Distance Vertical | 25 ft |
Flow Rate | 2.2 gpm |
Pump | Diaphragm |
Nozzle Type | Adjustable |
Includes | 0 to 100 Pressure Gauge, 12V Connection Cables, 15 ft Rubber Hose to Spray Gun, 3 Section Folding Breakaway Boom w/ 120" Coverage, Adjustable Pressure Regulator, All-Steel 3-Point Frame, Bolt-On Steel Boom Mount, Boom Shut-Off Valve, Heavy Duty Pneumatic Tires, Mold-in Drain with Cap, Tethered 5 in Fill Lid |
Hose Material | Rubber |
Spray Distance Horizontal | 30 ft |
Application | Fertilizer, Fungicide, Herbicide, Livestock, Pastures, Pesticide, Tow-Behind Spraying Applications Agriculture, Watering |
Drain | Drain Cap |
Description
Deluxe Trailer Sprayer, Tank Capacity 60 gal, Flow Rate 2.2 gpm, 60 psi PSI, Hose Length 15 ft, Hose Material Rubber, Spray Distance Vertical 25 ft, Spray Distance Horizontal 30 ft, 3/8 in Opening Size, Nozzle Type Adjustable, Diaphragm, Tank Material Polyethylene, Drain Drain Cap, Application Fertilizer, Fungicide, Herbicide, Livestock, Pastures, Pesticide, Tow-Behind Spraying Applications Agriculture, Watering
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Heavy Duty Automatic Float Water, 1.5 gal (TG40)
- ZILLA Jungle Mix Fir & Sphagnum Moss Reptile Bedding (100111305)
- ARTESIAN SPA 6-Button 2-Pump Spa Side Overlay (AR462158)
- VALTERRA Phoenix Faucets PF214349 Two-Handle 8" Tub/Shower Diverter Faucet w Shower Head Kit-Plastic, Chrome (PF214349)
- MASTER MFG 9 gal Lawn Sprayer, 50 in Coverage, 12 V Rechargable Battery, 2 hr Per Charge (PCD-E3-009B-MM)
- MASTER MFG Mist Sprayer, None Tank, 0 in Hose Length (MMS-01-000N-MM)
- MASTER MFG 15 Gal. Tow-Behind Sprayer (SNO-11-015A-MM)
- MASTER MFG 25 gal. Deluxe Spot Sprayer, Polyethylene Tank, 15 ft. Hose Length (SSO-01-025D-MM)
- MASTER MFG 60 gal. 3 Point Broadcast Sprayer, 15 ft. Hose Length (S3O-I1-060A-MM)
- MASTER MFG 25 gal. Economy Broadcast Sprayer, Polyethylene Tank, 25 ft. Hose Length (SAO-H3-025B-MM)
- PATIOPLUS 9-Pattern Plastic Sprayer, Lime Green (PA1678494)
- Master Mfg Lawn Sprayers & Accessories