Shop All Furniture Accessories
Master Mfg
Chair Caster Tires Fits, 1-3/4"-2-1, PK60
Mfr # 88457CS
Zoro # G7311354
product price: $93.15
/pk 60, $1.55/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Coaster
- Features Prevent Scratches
- Pad/Protector Diameter 2.25 in
- Application/Usage Floor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Mfg
- MFR # 88457CS
- Zoro # G7311354
- Country of Origin United States
- Category Furniture Accessories
Dimensions
Pad/Protector Diameter | 2.25 in |
Details
Item | Chair Caster Tires Fits,1-3/4"-2-1,PK60 |
Type | Coaster |
Features | Prevent Scratches |
Application/Usage | Floor |
Description
Chair Caster Tires Fits,1-3/4 In.-2-1,PK60, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Charcoal, Letter (17651)
- TRUE Thermometer (925507)
- ASHLEY PRODUCTIONS Big Time Too Up/Down Timer, PK3 (10210)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Twin - Perwinkle (1300)
- MASTER MFG Flexible Clear Chair Leg Floor Pro, PK48 (88451CS)
- MASTER MFG Tap On Chair Leg Glides, Felt Sild, PK24 (88831CS)
- MASTER MFG Triangle Cabinet Sliders, Beige, PK24 (87008CS)
- MASTER MFG Quick Release Door Jam, PK12 (00981CS)
- MASTER MFG Slip On Chair Leg Floor Protectors, PK48 (88455CS)
- MASTER MFG Tap On Chair Leg Glides, Felt Silde, PK24 (88832CS)
- MIDWEST FASTENER 1-1/4" Zinc Plated Steel Round Spring Caps 6PK (66304)
- Master Mfg Furniture Accessories