Shop All Lawn & Garden Sprayers
Master Mfg
4 gal. Pest Control Skid Sprayer, 150 ft. Hose Length
Mfr # FS5-P7-060F-MM
Zoro # G7163449
product price: $1,722.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$1,722.99
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 4 gal.
- Hose Length 150 ft.
- Sprayer type Skid
- max sprayer pressure 15 to 90 psi
- Sprayer tank capacity 60 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Mfg
- MFR # FS5-P7-060F-MM
- Zoro # G7163449
- UPC # 816403008082
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 150 ft. |
Details
Item | Pest Control Skid Sprayer |
Sprayer Tank Capacity | 4 gal. |
Sprayer type | Skid |
max sprayer pressure | 15 to 90 psi |
Sprayer tank capacity | 60 gal. |
Description
Backpack Sprayer,15-90 psi,4 gal.,4 tips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Fuel Tank Fitting HONDA (07-393)
- EIJKELKAMP One-piece Clay Auger, 2 3/4" (7cm) (010101071)
- TEAFCO Teafco AC9B0376M Argo Petaboard Airline Approved Style B (AC9B0376M)
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (5WTL9)
- MASTER MFG 25 gal. High Pressure Spot Sprayer, 25 ft. Hose Length (SS4-01-025P-MM)
- MASTER MFG 60 gal. 3 Point Broadcast Sprayer, 15 ft. Hose Length (S3O-I1-060A-MM)
- MASTER MFG 15 Gal. Tow-Behind Sprayer (SNO-11-015A-MM)
- MASTER MFG Lawn Trailer Everflo 1.1 gpm w/Revolt (SL6-46-012Q-RM)
- MASTER MFG Mist Sprayer, None Tank, 0 in Hose Length (MMS-01-000N-MM)
- MASTER MFG 25 gal. Deluxe Trailer Broadcast Sprayer, Polyethylene Tank, 15 ft. Hose Length (SNO-11-025D-MM)
- GREEN THUMB Chapin RE 272295 2 gal Green Thumb Medium Duty Tank Sprayer (272295)
- Master Mfg Lawn Sprayers & Accessories