Shop All Lawn & Garden Sprayers
Master Mfg
25 gal. Economy Broadcast Sprayer, Polyethylene Tank, 25 ft. Hose Length
Mfr # SAO-H3-025B-MM
Zoro # G2474591
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 25 gal
- Type ATV Sprayer
- Tank Material Polyethylene
- Hose Length 25 ft.
- Fill Opening Size 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Mfg
- MFR # SAO-H3-025B-MM
- Zoro # G2474591
- UPC # 814485019996
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 25 ft. |
Fill Opening Size | 5 in |
Dia. (In.) | 16 |
Height | 17 |
Details
Sprayer Tank Capacity | 25 gal |
Type | ATV Sprayer |
Tank Material | Polyethylene |
Max Sprayer Pressure | 40 |
Item | Economy Broadcast Sprayer |
Spray Distance Horizontal | 16 ft |
Includes | Adjustable Nozzle |
Hose Material | EPDM Rubber |
Nozzle Type | Boomless |
Spray Distance Vertical | 18 ft |
Features | Glyphosate Compatible, Extra-Thick Tank with Industry Leading UV Inhibitor, Fits Most ATV and UTV Racks, 2.2 gpm Pump, Rear Facing Boomless Nozzle, 10 ft. Hose, Regulator, Poppet On/Off Valve |
Application | Applying Herbicides, Insecticides, Pesticides, and Water |
Flow Rate | 2.2 GPM |
Pump | 12V AC |
Drain | Yes |
Description
Sprayer, Tank Capacity 25 gal, Flow Rate 2.2 gpm, 40 psi PSI, Hose Length 15 ft, Hose Material EPDM Rubber, Spray Distance Vertical 18 ft, Spray Distance Horizontal 16 ft, 5 in Opening Size, Nozzle Type Boomless, Tank Material Polyethylene, Drain Yes, Application Applying Herbicides, Insecticides, Pesticides, and Water, Includes Adjustable Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Outer Twin Bag Vent (731-12351B)
- GREENLEE 13"L Hydraulic Chain Saw, 62-1/2 In Reach (43178)
- NIKE Clip and Ball Marker Set-Light Base Gray/White (N71414)
- PARKER MED PRES PURE WATER PLST HOSE (540P-8)
- MASTER MFG 15 gal. Deluxe Trailer Broadcast Sprayer, Polyethylene Tank, 15 ft. Hose Length (SNO-11-015D-MM)
- MASTER MFG 60 gal. 3 Point Broadcast Sprayer, 15 ft. Hose Length (S3O-I1-060A-MM)
- MASTER MFG 25 gal. Deluxe Spot Sprayer, Polyethylene Tank, 15 ft. Hose Length (SSO-01-025D-MM)
- MASTER MFG Sprayer, 3-Point, Polyethylene Tank, 15 ft Hose Length (S3O-51-040A-MM)
- MASTER MFG Backpack Sprayer, 15-90 psi, 4 gal., 4 tips (BPS-405)
- MASTER MFG 25 gal. Deluxe Trailer Broadcast Sprayer, Polyethylene Tank, 15 ft. Hose Length (SNO-11-025D-MM)
- IK SPRAYERS Foam Pro 2 (81676)
- Master Mfg Lawn Sprayers & Accessories