Shop All Lawn & Garden Sprayers
Master Mfg
15 gal. Spot Sprayer, Polyethylene Tank, 15 ft. Hose Length
Mfr # SSN-01-015A-MM
Zoro # G2474619
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 15 gal.
- Hose Length 15 ft.
- Tank Material Polyethylene
- Height (In.) 15
- Pump Everflo 1.0 GPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Mfg
- MFR # SSN-01-015A-MM
- Zoro # G2474619
- UPC # 814485011143
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 15 ft. |
Height (In.) | 15 |
Opening Size | 5 in |
Details
Item | Spot Sprayer |
Sprayer Tank Capacity | 15 gal. |
Tank Material | Polyethylene |
Pump | Everflo 1.0 GPM |
Includes | Adjustable Nozzle |
Flow Rate | 1 gpm |
Drain | Yes |
Spray Distance Vertical | 18 ft |
PSI | 35 |
Features | Glyphosate Compatible, Extra Thick Tank with Industry Leading UV Inhibitor, Fits Most ATV and UTV Racks, 1.0 gpm Pump, Spray Gun with Adjustable Cone Pattern Nozzle, 15 ft. Hose |
Hose Material | EPDM Rubber |
Tank Capacity | 15 gal |
Application | Applying Herbicides, Insecticides, Pesticides, and Water |
Nozzle Type | Adjustable Brass Tip |
Spray Distance Horizontal | 30 ft |
tank material | Polyethylene |
Sprayer type | ATV/UTV |
Sprayer tank capacity | 15 gal. |
Type | Spot Sprayer |
Description
Sprayer, Tank Capacity 15 gal, Flow Rate 1 gpm, 35 psi PSI, Hose Length 15 ft, Hose Material EPDM Rubber, Spray Distance Vertical 18 ft, Spray Distance Horizontal 30 ft, 5 in Opening Size, Nozzle Type Adjustable Brass Tip, Tank Material Polyethylene, Drain Yes, Application Applying Herbicides, Insecticides, Pesticides, and Water, Includes Adjustable Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTHWISE 20 V 7.5" Tiller (TC70020IT)
- LITTLE GIANT Feed Scoop Plstc Blu 3Qt (150415)
- STENS Hedge Trimmer Blade Set For Stihl Oem : 4228 710 6051A 395-407 (395-407)
- DISASTER MANAGEMENT SYSTEMS Flag Stand, Water Weight Bag (DMS 05742)
- MASTER MFG 15 gal. Deluxe Trailer Broadcast Sprayer, Polyethylene Tank, 15 ft. Hose Length (SNO-11-015D-MM)
- MASTER MFG Hay Bale Sprayer, 25 gal. (SSP-L1-025N-MM)
- MASTER MFG 25 gal. Deluxe Broadcast Sprayer, 25 ft. Hose Length (SAP-G1-025D-MM)
- MASTER MFG 60 gal. Flex Frame Skid Sprayer, 15 ft. Hose Length (FSP-01-060A-MM)
- MASTER MFG 60 gal. 3 Point Broadcast Sprayer, 15 ft. Hose Length (S3O-I1-060A-MM)
- MASTER MFG Mist Sprayer, None Tank, 0 in Hose Length (MMS-01-000N-MM)
- RUGG Green Series 9 Pattern Adjustable Multi-Pattern Metal Sprayer (W864G-9)
- Master Mfg Lawn Sprayers & Accessories