Shop All Cordless Impact Tools
Master Mechanic
MM 20V DrillImpact
Mfr # ML-CD183GD-200S ML-IS50-2
Zoro # G908654555
product price: $255.99
/ea
Sold in multiples of 4 for $1,023.96
Free Shipping & Returns
$1,023.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Mechanic
- MFR # ML-CD183GD-200S ML-IS50-2
- Zoro # G908654555
- UPC # 52088112175
- Country of Origin China
- Category Cordless Impact Tools
Description
Master Mechanic 20V 12 brushless drill brushless impact driver kit Drill high performance compact drill with ergonomic design, brushless motor technology, 231 torque settings, 0500 and 02000 RPM On board trigger activated LED work light, over molded soft grip handle, switch with additional soft grip cover, chuck size 12, drill capacity 1316'' wood, 38'' steel Impact driver high performance compact impact driver with ergonomic design, brushless motor technology, 01300, 02000 and 03100 RPM, powerful 1900 INLBS torque, on board trigger activated LED work light, over molded soft grip handle, switch with additional soft grip cover Clamping Range 14'' TV 103728 MM 20V battery 15A, TV 103729 MM 20V battery 3A sold separately
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA N Solid Carbide Drill Bit (DMODN)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H408JY)
- WIHA Single Precision Screwdriver, Slotted, 2 Slotted 5/64" (26023)
- KNIPEX 8 1/4 in End Cutting Plier Uninsulated (50 00 210)
- DEWALT Cordless Impact Wrench (DCF913P2)
- MILWAUKEE TOOL M12 FUEL 3/8 in. Right Angle Impact Wrench with Friction Ring (Bare Tool) (2564-20)
- MILWAUKEE TOOL Mid-Torque Impact Wrench, 3/8", Cordless (2960-20, 48-11-1850)
- INGERSOLL-RAND Impact Wrench, Cordless, 20V DC (W5153P-K22)
- KLEIN TOOLS 20V 7/16" (BAT20-7161)
- DEWALT Cordless Ratchet, 1-3/16" W Head, 250 rpm (DCF512GE1)
- MILWAUKEE TOOL M12 Battery 2PK + 1/4" Hex Impact Driver (48-11-2412, 3453-20)
- Master Mechanic Cordless Tools