Shop All Landscape Edging
Master Mark
Terrace Board Brown 3in x 40ft
Mfr # GL61100056514
Zoro # G605973454
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Natural
- Total Length 14.00
- Depth 10.00
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Mark
- MFR # GL61100056514
- Zoro # G605973454
- UPC # 11047933404
- Country of Origin United States
- Category Landscape Edging
Dimensions
Total Length | 14.00 |
Depth | 10.00 |
Width | 10 |
Length | 14 |
Size | 48 x 3 x .1 inches |
Details
Item | Master Mark Terrace Board Brown 3in x 40ft |
Material | Plastic |
Color | Natural |
Weight | 5.75 |
Description
* CREATE A CAPTIVATING SPACE – Unlike many other options, Master Mark Terrace Board Edging provides a textured, wood grained look to your landscape edging making borders around planting beds and walking paths and creating raised layers of mulch, rock or soil. This edging creates depth and elegance for your perfect yard.
* SIMPLE INSTALL – Terrace Board Edging is thin and flexible allowing for easy installation. The stakes are designed to easily pound into the ground to secure the edging in place. Don’t let other edging keep you away from enjoying your lawn and garden space.
* MAXIMUM DURABILITY – There is no competition when it comes to our HDPE (high-density polyethylene) plastic. This plastic holds up against the toughest of the outdoor elements without chipping, fading, rotting or peeling for many years to come. Don’t keep replacing or paying for edging year over year. Save money by buying right the first time, ORDER NOW while these are still in-stock.
* WEED AND GRASS SHIELD – Don’t let weeds and grass creep into your immaculate garden and landscape. The 3-inch terrace board gives you plenty of height to get below the root level and blocks against the invading weeds and grass.
* ORDER FROM A BRAND YOU TRUST – Master Mark has been manufacturing HDPE plastics since 1966 and has built its brands around gaining loyalty from every guest. If you are unhappy with your purchase, we stand behind Amazon’s 30 day return policy. Your lawn and garden deserve the best. Thank you for considering Master Mark to be a part of your beautiful lawn and garden projects.
* SIMPLE INSTALL – Terrace Board Edging is thin and flexible allowing for easy installation. The stakes are designed to easily pound into the ground to secure the edging in place. Don’t let other edging keep you away from enjoying your lawn and garden space.
* MAXIMUM DURABILITY – There is no competition when it comes to our HDPE (high-density polyethylene) plastic. This plastic holds up against the toughest of the outdoor elements without chipping, fading, rotting or peeling for many years to come. Don’t keep replacing or paying for edging year over year. Save money by buying right the first time, ORDER NOW while these are still in-stock.
* WEED AND GRASS SHIELD – Don’t let weeds and grass creep into your immaculate garden and landscape. The 3-inch terrace board gives you plenty of height to get below the root level and blocks against the invading weeds and grass.
* ORDER FROM A BRAND YOU TRUST – Master Mark has been manufacturing HDPE plastics since 1966 and has built its brands around gaining loyalty from every guest. If you are unhappy with your purchase, we stand behind Amazon’s 30 day return policy. Your lawn and garden deserve the best. Thank you for considering Master Mark to be a part of your beautiful lawn and garden projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Key Switch Assembly (25 099 38-S)
- ZORO SELECT Fence Post, 60 H x 3 1/2 W In., Steel (46V228)
- AQUA JOE Indestructible Jumbo Metal Base Oscillating Sprinkler 4,400 Sq Ft (SJI-OMS20)
- ARNOLD Maxi Edge Commercial Grade .095 in. D X 819 ft. L Trimmer Line (WLM-395)
- MASTER MARK 94440 Terrace 4 in. x 40 ft. Black Board Landscape Edging (MA11097)
- MASTER MARK Master Mark 99305 5 x 10 in. Anchor Kit Brown (7385610)
- MASTER MARK Do-All Stake 15 in. H Plastic Black Edging Stake (12151)
- MASTER MARK Plastics 20ft. The Yard & Garden Landscape Edging 23920 (MA309168)
- MASTER MARK 94340 Terrace 4 in. x 40 ft. Brown Board Landscape Edging (MA11098)
- MASTER MARK 97220 Black Edging Border (MA11070)
- EASYFLEX 10 in. L X 0.8 in. H Plastic Black Anchoring Spike (1940-10)
- Master Mark Landscaping Materials