Shop All Landscape Fabric & Fertilizers
Master Mark Products
Master Mark Plastics 99302 10 in. Brown Terrace Board Stake Kit 10 Pack
Mfr # 99302
Zoro # G404153620
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Mark Products
- MFR # 99302
- Zoro # G404153620
- Country of Origin China
- Category Landscape Fabric & Fertilizers
Description
Features
- Used with 40 ft. terrace board brown edging
- Can be used for tents and camping
- Clip top tying off line
- Stake edging every 2 ft.
- Wear eye protection when hammer stakes
- Includes 20 stakes
- Color - Brown
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANPLOW Snow Pusher, Blade 32" W, HDPE, 6 lb. (RevX32)
- MTD Aircleaner Cvr (753-10084)
- SAVORY PRIME MUNCHIE STICKS NAT5""30PK (900)
- OREGON Air Filter Kit (30-333)
- GCI Performance Choice Black 3oz Pro-Spun Landscape Fabric 6'x300' (39506)
- JOBES FERT SPIKE FRUIT TREE6PK (4226)
- COLORBACK 1/2 Gal. Brown Mulch Color Covering up to 6400 sq. ft. (192164)
- ESPOMA TRIPLE PHOSPHATE 6.5 LB. (TP6)
- SCOTTS Nature Scapes Color Enhanced Mulch, Black, 2 cuft Bag (88502440)
- FROST KING Frost King DE46 46 in. Green Drain Away (DE46)
- SEALTECH Premium 3ft. X 50ft. Pro Garden Weed Barrier Landscape Fabric, 3.5 OZ Heavy Duty, Lightweight (ST-101-3X50)
- Master Mark Products Landscaping Materials