Shop All Automotive Specialized Tools
Master Mark Products
Master Mark Plastics 30220 Chain Lock Retail Pack; 0.5 in. x 20 ft.
Mfr # 30220
Zoro # G804007882
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Mark Products
- MFR # 30220
- Zoro # G804007882
- Country of Origin China
- Category Automotive Specialized Tools
Description
Features
- Protects and anchors trees to ensure straight and natural growth
- Unique chain lock design locks securely for reliable anchoring
- Ultraviolet light stable formula won't fade in the sun light
- Easy to cut and install
- Designed for trees less than 2 in. in diameter
- Made from 100% post consumer recycled plastic
- Dimension - 240 x 0.135 x 1/2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, Spin-On, 6 in.W (BF1281-O)
- ZEP Dyna 143 Cleaner/Degreaser, 20 gal Drum, Ready to Use, Solvent Based (36650)
- VELVAC 2020, R, C/Man, W, Exprs, 86", Bk (714602)
- TUNDRA Inverter Installation Kit, w/12 ft. Cable (CM2512)
- CTA MANUFACTURING Inner Tie Rod Tool (4014)
- CTA MANUFACTURING Socket, E20, Low Profile (9592)
- LISLE Torx Tamperproof Bit, T-10, 1/4" Hex (26010)
- NELSON Winbag - Inflate Shimming Tool (WB20)
- S.U.R. & R. AUTO PARTS BANJO FLUID LINE STOPPER (1) (SRRFLSBAN)
- KEYSCO TOOLS Upholstrey Removal Tool, 8 In. L, Handheld (77221)
- RPM Maintenance Mats (MMC 5472)
- Master Mark Products Automotive Specialized Tools