Shop All Toys & Games
Master Mark Products
Master Mark Plastics 23409 12 x 12 in. Armadillo Extreme Green Polypropylene Interlocking Multi Purpose Floor Tile; Pack of 9
Mfr # 23409
Zoro # G704153733
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Mark Products
- MFR # 23409
- Zoro # G704153733
- UPC # 11047234099
- Country of Origin China
- Category Toys & Games
Description
Armadillo Tile can be installed over a solid, clean, level indoor or outdoor residential flooring. Great for workshops, garages, laundry rooms, sheds, workout rooms, mudrooms, basements, game rooms, man caves or any work space you need a floor.
Features- Can be cut to fit in almost any location
- Reduces leg strain by as much as 70 %
- Creates a flat, non-slip surface
- Easy to keep clean, chemical resistant
- Insulates from the cold hard concrete
- Simple snap together design
- Strong enough for cars and medium trucks
- Pack of 9
- Color: Extreme Green
- Size: 12" x 12"
- Dimensions: 12.62" H x 0.5" W x 12.62" L
- Weight: 5.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Wall File, 3 Pocket, 13x4x7, Black (73504)
- GREAT PAPERS Certificate Cover Classic, Black W, PK25 (903117PK5)
- CIG Dataproducts Non-OEM New Black Printer Ribbon for OKI 52102001 (EA) (R6010)
- NINJATEK NinjaFlex Lava 1.75Mm 1Kg (3DNF0517510)
- TEGU Magnetic Wooden Blocks, 240-Piece Classroom Kit, Tints (240P-TNT-608T)
- HOT WHEELS CARS MONSTER TRUCKS 3Y+ (FYJ83)
- DIAMOND VISIONS EXTEND CAMPING FORK 29in. (22-2142344)
- JA-RU Water Bomb Outdoor Water Toys Water Balls Foam (149)
- NEWPATH LEARNING Landforms, Rocks + Soils Learning Center (24-6954)
- FIRST GEAR Komatsu D71Pxi-24 Dozer with Drawbar 1-50 Diecast Model (FI95788)
- CRAYOLA My First Mess-Free Touch Lights (BIN811395)
- Master Mark Products Toys & Games