Shop All Sports Equipment
Master Mark Products
Master Mark Plastics 23309 12 x 12 in. Armadillo Cobalt Blue Polypropylene Interlocking Multi Purpose Floor Tile; Pack of 9
Mfr # 23309
Zoro # G704153719
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Mark Products
- MFR # 23309
- Zoro # G704153719
- UPC # 11047233092
- Country of Origin China
- Category Sports Equipment
Description
Armadillo Tile can be installed over a solid, clean, level indoor or outdoor residential flooring. Great for workshops, garages, laundry rooms, sheds, workout rooms, mudrooms, basements, game rooms, man caves or any work space you need a floor.
Features- Can be cut to fit in almost any location
- Reduces leg strain by as much as 70 %
- Creates a flat, non-slip surface
- Easy to keep clean, chemical resistant
- Insulates from the cold hard concrete
- Simple snap together design
- Strong enough for cars and medium trucks
- Pack of 9
- Color: Cobalt Blue
- Size: 12" x 12"
- Dimensions: 12.62" H x 0.5" W x 12.62" L
- Weight: 5.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER #10 Not Applicable Not Applicable Grain Scoop, Plastic Blade, 48 in L Wood Wood Handle (1680100GR)
- PFERD Plastic File Handle, Soft Grip Wide Shoulder for 810 Files, PFE 11146 (12617141)
- NATURE SPRING Collapsible Utility Wagon with Telescoping Handle, Heavy Duty Folding Wheeled Cart for Outdoor Use (558899KAL)
- CORONA TOOLS Corona 1in. Heavy Duty Bypass Pruning Shears BP3180 (BP3180)
- CHAMPION SPORTS Uncoated Regular Density Foam Ball, 4in, Yellow, PK12 (RD4)
- FRANKLIN SPORTS 52619 Grade A Shuttlecocks, Assorted Colors, 6PK (FR573191)
- CHAMPION SPORTS Fiekd Hockey Ball, PK 12 (fhb1or)
- C-LINE PRODUCTS Standard Lanyard, Red, Swivel Hook, PK24 (CLI89314)
- CHAMPION SPORTS High Density Coated 4in Foam Ball, PK6 (HD4)
- M-D M-d Products 17ft. White Extreme Temperature K Profile Weather Strip 02618 (2618)
- CHAMPION SPORTS Round Poly Spot Markers, 10", Assorted Colors, PK6 (MSPSET)
- Master Mark Products Sports Equipment