Shop All Sports Equipment
Master Mark Products
Master Mark Plastics 23304 12 in. Armadillo Tile Cobalt Blue Polypropylene Interlocking Bevels; Pack of 4
Mfr # 23304
Zoro # G304153751
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Mark Products
- MFR # 23304
- Zoro # G304153751
- UPC # 11047233047
- Country of Origin China
- Category Sports Equipment
Description
Armadillo Tile can be installed over a solid, clean, level indoor or outdoor residential flooring. Great for workshops, garages, laundry rooms, sheds, workout rooms, mudrooms, basements, game rooms, man caves or any work space you need a floor.
Features- Can be cut to fit in almost any location
- Reduces leg strain by as much as 70 %
- Creates a flat, non-slip surface
- Easy to keep clean, chemical resistant
- Insulates from the cold hard concrete
- Simple snap together design
- Strong enough for cars and medium trucks
- Pack of 4
- Color: Cobalt Blue
- Size: 12"
- Dimensions: 12.37" H x 0.5" W x 3.62" L
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS 3/8IN OEM LP SUPPLY HOSE, 48IN (07-31465)
- BLOEM 8 Stone Lucca Planter (LP0883)
- TOTALTURF 31914 Action Hoe Double Edge (TO50923)
- HI-RUN Lawn/Garden Inner Tube, 18x850/950-8 (TUN4009)
- SSN Ground Sleeves for Square Posts (1234480)
- SSN 6 in. Color My Class P.G. Softs (1251920)
- OVERTIME 12 x 12 in. Nexus Salt N Pepper Granite Self Adhesive Vinyl Floor Tile - 20 Tiles by 20 sq. ft. (OV151815)
- PERFECTPITCH 21 x 2.5 ft. 12-Ply Badminton Net; Black & White (PE724998)
- ABC 1-inch Sling 72-inch Tubular Webbing (448759)
- CHAMPION SPORTS Licorice 7ft Speed Rope, PK12 (SPR7)
- VOIT 7 ft. Seven Tuff Balls, Red (1369517)
- Master Mark Products Sporting Goods