Shop All Toys & Games
Master Mark Products
Master Mark Plastics 23204 12 in. Armadillo Tile Fire Orange Polypropylene Interlocking Bevels; Pack of 4
Mfr # 23204
Zoro # G604153734
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Mark Products
- MFR # 23204
- Zoro # G604153734
- UPC # 11047232040
- Country of Origin China
- Category Toys & Games
Description
Armadillo Tile can be installed over a solid, clean, level indoor or outdoor residential flooring. Great for workshops, garages, laundry rooms, sheds, workout rooms, mudrooms, basements, game rooms, man caves or any work space you need a floor.
Features- Can be cut to fit in almost any location
- Reduces leg strain by as much as 70 %
- Creates a flat, non-slip surface
- Easy to keep clean, chemical resistant
- Insulates from the cold hard concrete
- Simple snap together design
- Strong enough for cars and medium trucks
- Pack of 4
- Color: Fire Orange
- Size: 12"
- Dimensions: 12.37" H x 0.5" W x 3.62" L
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Appointment Book, Black, 8-1/4 x 10-7/8" (70-957-05)
- BIC Intensity Low Odor Fine Point Dry Erase Marker, Fine Bullet Tip, Black, 12PK (GDE11 BLK)
- INSTAPAK QUICK Instant Foam Packaging, 18" L, 24" W, PK30 (IQHRT00-40)
- SCOTCH Filament Tape, 1/4"x180ft., PK72 (893)
- TOKYO GHOUL Saiko Yonebayashi Funko Pop Vinyl Figure (829511)
- LEARNING RESOURCES Link N Learn® Rainbow Links in a Bucket, Set of 1000 (0260)
- RAINBOW Jump Rope Plastic/Rope Assorted 1 pc (758)
- DICK MARTIN SPORTS Dick Martin Sports Masp12 Parachute 12 Diameter-12 Handles (MASP12)
- LEARNING ADVANTAGE Giant Playing Cards, 4.5 x 6.75, 52 Per Pack, PK2 (7658)
- UNIVERSAL HOBBIES Universal Hobbies UH8140 1-50 Scale Komatsu PC210LC-11 with Hammer Drill Universal Hobbies Diecast Model (UH8140)
- STANLEY JR. Stanley Jr. Toy Hedge Trimmer Plastic Black/Yellow 1 pc (RP009-SY)
- Master Mark Products Toys & Games