Shop All Power Distribution Blocks
Master Mark Products
Master Mark Plastics 23109 12 x 12 in. Armadillo Polished Chrome Polypropylene Interlocking Multi Purpose Floor Tile; Pack of 9
Mfr # 23109
Zoro # G104008220
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Mark Products
- MFR # 23109
- Zoro # G104008220
- UPC # 11047231098
- Country of Origin China
- Category Power Distribution Blocks
Description
Armadillo Tile can be installed over a solid, clean, level indoor or outdoor residential flooring. Great for workshops, garages, laundry rooms, sheds, workout rooms, mudrooms, basements, game rooms, man caves or any work space you need a floor.
Features- Can be cut to fit in almost any location
- Reduces leg strain by as much as 70 %
- Creates a flat, non-slip surface
- Easy to keep clean, chemical resistant
- Insulates from the cold hard concrete
- Simple snap together design
- Strong enough for cars and medium trucks
- Pack of 9
- Color: Polished Chrome
- Size: 12" x 12"
- Dimensions: 12.62" H x 0.5" W x 12.62" L
- Weight: 5.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 22.3 cu in, Ceiling Box, Steel, Round (931)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 8 in D (SCE-16148ELJ)
- GROTE Male Plug-in Pin Pigtail (66816)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 60 A, NEMA 1 (D222N)
- MERSEN Distribution Block, 68-69 Series, 1Pole (08590)
- ERICSON KIT 1075-AR FIELD REPL w/NUTS (1075-ARKIT)
- SQUARE D Pwr Dist Block, 760A, 1P, 1P Primary, 600V (9080LBA165212)
- SQUARE D Pwr Dist Block, 760A, 3P, 2AWG-500 MCM, 600V (9080LBC365208)
- SEA-DOG Sea-Dog 426626-1 Bakelite Terminal Block - 6 Terminals (426626-1)
- IFM IO-Link Master, 16 Inputs, 20 to 30VDC (AL1123)
- EATON BUSSMANN Pwr Dist Block, 175A, 2P, 2/0-8 AWG, 600VAC (16000-2)
- Master Mark Products Power Distribution Blocks & Terminal Blocks