Shop All Toys & Games
Master Mark Products
Master Mark Plastics 22409 12 x 12 in. Armadillo Bucksin Beige Polypropylene Interlocking Multi Purpose Floor Tile; Pack of 9
Mfr # 22409
Zoro # G604153802
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Mark Products
- MFR # 22409
- Zoro # G604153802
- UPC # 11047224090
- Country of Origin China
- Category Toys & Games
Description
Armadillo Tile can be installed over a solid, clean, level indoor or outdoor residential flooring. Great for workshops, garages, laundry rooms, sheds, workout rooms, mudrooms, basements, game rooms, man caves or any work space you need a floor.
Features- Can be cut to fit in almost any location
- Reduces leg strain by as much as 70 %
- Creates a flat, non-slip surface
- Easy to keep clean, chemical resistant
- Insulates from the cold hard concrete
- Simple snap together design
- Strong enough for cars and medium trucks
- Pack of 9
- Color: Buckskin Beige
- Size: 12" x 12"
- Dimensions: 12.62" H x 0.5" W x 12.62" L
- Weight: 5.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Yellow Railroad Chalk, 144/Box (10394)
- QUALITY PARK Packing List Envelope, Orange, PK1000 (QUA46896)
- MARSH Marsh® Oil Boards, 6 1/2" x 24", Tan, 620/Case (STOB6524)
- NEENAH PAPER Cardtock, Cosmic, 250, PK250 (22851)
- VALLEJO PAINT Vallejo Paint LGNFRT612 FORETOLD - Fatesworn (LGNFRT612)
- DIDAX Jumbo Alphabet Unifix® Cubes (211265)
- SCIENCE WIZ Science Wiz Electricity (7800)
- HOT WHEELS CARS HOT WHEEL BSCS MULT (5785)
- USAOPOLY CLUE - Brooklyn Nine-Nine (CL051-654)
- GOLIATH Pop the Pig Game (30546)
- BORDERS UNLIMITED Borders Unlimited 90033 Sweet Dreams Furry Friends Cloud Bunny with Teal Ribbon for 3 Plus Years Old Children (90033)
- Master Mark Products Toys & Games