Shop All Sports Equipment
Master Mark Products
Master Mark Plastics 22309 12 x 12 in. Armadillo Mud Brown Polypropylene Interlocking Multi Purpose Floor Tile; Pack of 9
Mfr # 22309
Zoro # G504153780
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Mark Products
- MFR # 22309
- Zoro # G504153780
- UPC # 11047223093
- Country of Origin China
- Category Sports Equipment
Description
Armadillo Tile can be installed over a solid, clean, level indoor or outdoor residential flooring. Great for workshops, garages, laundry rooms, sheds, workout rooms, mudrooms, basements, game rooms, man caves or any work space you need a floor.
Features- Can be cut to fit in almost any location
- Reduces leg strain by as much as 70 %
- Creates a flat, non-slip surface
- Easy to keep clean, chemical resistant
- Insulates from the cold hard concrete
- Simple snap together design
- Strong enough for cars and medium trucks
- Pack of 9
- Color: Mud Brown
- Size: 12" x 12"
- Dimensions: 12.62" H x 0.5" W x 12.62" L
- Weight: 5.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cover Rain Cap (62 096 25-S)
- FERTI-LOME PALM TREE FD/SYSTMC 4LB (12725)
- HYDRORAIN Slide Repair, 3/4 in. Tube, 150 psi (07884)
- KOHLER Gasket Adapter (24 041 34-S)
- CHAMPION SPORTS Champion Sports Volleyball Net, 2.0 mm (VN2B)
- LEARNING RESOURCES Mesh Washing Bags, 10PK (4365)
- ACHIM IMPORTING Achim Importing Co.; Inc. FTVWD20420 NEXUS Four Finger Square Parquet 12 Inch x 12 Inch Self Adhesive Vinyl Floor Tile #204 (FTVWD20420)
- SSN Portable Tetherball Standard (THBPORT)
- CHAMPION SPORTS 10 in. Physical Education Glove - Black (CHSCBG930)
- CHAMPION SPORTS Outdoor Pickleball, PK 6 (PB6INDSET)
- SSN Outdoor Tetherball Pole (THBIG)
- Master Mark Products Sports Equipment