Shop All Sports Equipment
Master Mark Products
Master Mark Plastics 22109 12 x 12 in. Armadillo Black Polypropylene Interlocking Multi Purpose Floor Tile; Pack of 9
Mfr # 22109
Zoro # G804153817
product price: $576.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$576.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Mark Products
- MFR # 22109
- Zoro # G804153817
- UPC # 11047221099
- Country of Origin China
- Category Sports Equipment
Description
Armadillo Tile can be installed over a solid, clean, level indoor or outdoor residential flooring. Great for workshops, garages, laundry rooms, sheds, workout rooms, mudrooms, basements, game rooms, man caves or any work space you need a floor.
Features- Can be cut to fit in almost any location
- Reduces leg strain by as much as 70 %
- Creates a flat, non-slip surface
- Easy to keep clean, chemical resistant
- Insulates from the cold hard concrete
- Simple snap together design
- Strong enough for cars and medium trucks
- Pack of 9
- Color: Black
- Size: 12" x 12"
- Dimensions: 12.62" H x 0.5" W x 12.62" L
- Weight: 5.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON JET-MAIN (592792)
- PACIFIC BIRD & SUPPLY CO SUET BALL NO MELT WOODPECKER, 6PK (PB-0096)
- MILWAUKEE TOOL 4-Gallon Water Supply Tank Assembly for M18 SWITCH TANK Backpack Sprayer (49-16-28WS)
- MI-T-M Valve Kit (70-0009)
- M-D M-d Products 16 Rubber Garage Door Bottom Seal 03749 (43374037494)
- CHAMPION SPORTS Rhino® Poly 7" Playground Ball Set, Assorted Colors, PK6 (PX7SET)
- CHAMPION SPORTS Metal Whistle & Black Lanyard Pack, PK6 (BP401)
- ACHIM IMPORTING Achim Importing FTVWD23220 12 x 12 in. Nexus Oak Parquet Self Adhesive Vinyl Floor Tile - 20 Tiles by 20 sq. ft. (FTVWD23220)
- EVERRICH INDUSTRIES Foam Discus, 6PK (EVAJ-0031)
- MARTIN SPORTS Floor Marking Tape, Orange, PK6 (FT136ORANGE)
- VOIT 7 ft. Seven Tuff Balls, Red (1369517)
- Master Mark Products Sports Equipment