Master Mark Products

Master Mark Plastics 20ft. The Professional Landscape Edging 25320


product price: $40.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Professional landscape edging blocks spreading of grass while making a neat border
  • Easy to install
  • Rigid enough for straight edge, yet flexible enough for graceful curves and tree circles
  • Made from recycled HDPE plastic
  • 6" x 20'
  • Length: 19.5
  • Width: 4.75
  • Height: 18.5
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.