Master Mark Products

Master Mark Plastics 12210 8 in. ABS Paver Spikes; Pack of 10


product price: $29.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Master Mark Plastics 8 in. Paver Spikes can be used for all types of landscape and PaveMaster edging. Paver Spikes provide extra support and holding power for tough lawn and paver edging jobs. Made of durable ABS. from recycled plastic for superior strength and easy installation. Spike will not rust, rot, splinter or break.

Features
  • Use a rubber mallet for easy installation
  • Made from 100 % recycled ABS plastic
  • Pack of 10
Specifications
  • Size: 8"
  • Weight: 11 oz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.