Shop All Ceramic Magnets
Master Magnetics
Round Magnet with Handle, 25 lb. Pull
Mfr # 7505
Zoro # G5251416
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 5/8 in
- Material Ceramic Magnet, Vinyl Handle
- Casing Material Steel
- Max. Pull 25 lb
- Overall Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Magnetics
- MFR # 7505
- Zoro # G5251416
- UPC # 095421075058
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Diameter | 2 5/8 in |
Overall Height | 1 1/4 in |
Details
Material | Ceramic Magnet, Vinyl Handle |
Casing Material | Steel |
Max. Pull | 25 lb |
Item | Round Magnet with Handle |
Includes | Nonscratch Liner |
Stability Temp. | 400 Degrees F |
Magnet Style | Round Magnet with Handle |
Description
Round Magnet with Handle, Material Ceramic Magnet, Vinyl Handle, Max. Pull 25 lb, Overall Height 1 1/4 in, Diameter 2 5/8 in, Casing Material Steel, Stability Temp. 400 Degrees F, Includes Nonscratch Liner
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Bracket Pvt Bi-Fold Top (N 6710)
- KEY-BAK Key Reel, Split Ring Type, 1 1/4 in Ring Size, Black (0S48-803)
- FULTERER 5400 28in Heavy Duty Full Extension (5510)
- ALEKO Aleko LM169-UNB Metal Box for Keypad Gate Opener Security (LM169-UNB)
- MASTER MAGNETICS Master Magnetics Ceramic Round Base Magnet - 95 Lbs. Pull, 24PK (RB80PRCBX)
- MASTER MAGNETICS Handle Magnet 25#Pull (07212)
- MASTER MAGNETICS Master Magnetics Ceramic Round Base Magnet RB70CBX - 65 Lbs. Pull - Pkg Qty 25 (RB70CBX)
- MASTER MAGNETICS Round Base Magnet25#Pull (07217)
- MASTER MAGNETICS Master Magnetics Ceramic Hang-It Magnet RB50EB with Attached Eyebolt 35 Lbs. Pull Chrome Plating - Pkg Qty 25 (RB50EB)
- MASTER MAGNETICS Round Base Magnet95#Pull (07223)
- KIPP Magnet, ceramic, shallow pot, dia. 13 mm, M3 internal thread (K0549.02)
- Master Magnetics Ceramic Magnets