Shop All Ceramic Magnets
Master Magnetics
Round Magnet with Handle, 20 lb. Pull
Mfr # 7517
Zoro # G5251443
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic Magnet, Vinyl Handle
- Max. Pull 20 lb
- Overall Height 1 in
- Diameter 2 in
- Casing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Magnetics
- MFR # 7517
- Zoro # G5251443
- UPC # 095421075171
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Overall Height | 1 in |
Diameter | 2 in |
Details
Material | Ceramic Magnet, Vinyl Handle |
Max. Pull | 20 lb |
Item | Round Magnet with Handle |
Casing Material | Steel |
Includes | Nonscratch Liner |
Stability Temp. | 400 Degrees F |
Magnet Style | Round Magnet with Handle |
Description
Round Magnet with Handle, Material Ceramic Magnet, Vinyl Handle, Max. Pull 20 lb, Overall Height 1 in, Diameter 2 in, Casing Material Steel, Stability Temp. 400 Degrees F, Includes Nonscratch Liner
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Molded Door 32" x 96", Primed White (2880MHCCAR)
- STRYBUC Balance Take Out Clip (60-708)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 100 (22028A3)
- MASTER MAGNETICS Round Base Magnet25#Pull (07217)
- MASTER MAGNETICS Magnetic Bases, MAGNET SOURCE 07217 - Pkg Qty 6 (7217)
- MASTER MAGNETICS 11 lb. Pull Ceramic Round Magnet w/ Vinyl Handle (7516)
- MASTER MAGNETICS Master Magnetics Ceramic Clip-It Magnet RB50NPC with Attached Black Clip 35 Lbs. Pull Chrome Plating (RB50NPC)
- MASTER MAGNETICS Master Magnetics Ceramic Hang-It Magnet RB50EB with Attached Eyebolt 35 Lbs. Pull Chrome Plating - Pkg Qty 25 (RB50EB)
- MASTER MAGNETICS Round Base Magnet15#Pull (07216)
- GLOBAL INDUSTRIAL Ceramic Hang-It Magnet w/ Attached Eyebolt, 95 Lbs. Pull, 6PK (320759)
- Master Magnetics Ceramic Magnets