Master Magnetics

Name Badge, Magnetic Strip, PK2


original price: $4.25
9% off
new price: $3.85
/pk 2, $1.93/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Name Badge Type Name Badge
  • Height 1/4 in
  • Length 1 3/4 in
  • Width 1/2 in
  • Material Neodymium Magnet, Plastic, Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 1/4 in
Length 1 3/4 in
Width 1/2 in

Details

Item Name Badge
Name Badge Type Name Badge
Material Neodymium Magnet, Plastic, Steel
Type Magnetic Strip

Description

Name Badge, Name Badge Type Name Badge, Height 1/4 in, Length 1 3/4 in, Width 1/2 in, Material Neodymium Magnet, Plastic, Steel, Package Quantity 2

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.