Master Magnetics

Master Magnetics Inc 15in. Mini Magnetic Sweeper 07263


product price: $43.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Picks up nails, screws, paper clips, and any other ferrous metal items
  • Clear collected debris with work gloves or a heavy shop towel
  • Permanent magnetism guaranteed
  • Light aluminum housing
  • Excellent for home, shop or office
  • Lightweight and versatile
  • 15" sweeping width
  • Length: 43
  • Width: 4
  • Height: 4
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.