Shop All Magnetic Pickup Tools
Master Magnetics
Master Magnetics Hang Type Magnetic Sweeper, 96inW
Mfr # MRS96
Zoro # G508829360
Free Shipping & Returns
$1,330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Magnetics
- MFR # MRS96
- Zoro # G508829360
- Country of Origin United States
- Category Magnetic Pickup Tools
Description
Hang type magnetic sweeper 96in sweeper super powered, permanent magnet is used for removal of sharp iron objects from roads, parking areas, loading docks, runways and other traffic areas. Hang-type magnetic sweeper reduces possibility of costly, dangerous flat tires and injuries caused by nails, scrap iron particles, welding remnants, wire, staples, tacks and metal shavings. Simply hang the magnetic sweeper from your forklift or vehicle bumper and insweepin contaminated areas. Magnet face can be easily wiped clean with a glove or heavy shop towel to dispose of unwanted ferrous material. Recommended sweeping height is 2in to 4in off ground. Maximum recommended operating speed is 5 mph. Includes 2 eyebolts for suspension applications. Measures 5ind x 1-3/4inh. Permanent magnetism guaranteed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1-1/2-6 UNC (403397)
- TESA BROWN & SHARPE Power Supply, For Micro Hite (00760258)
- LINK Ua1 X 3.5 Straight Shank Adapter (80-L5-236)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 1/4"-20 NC (1420)
- MASTER MAGNETICS 150LB Retrieving Magnet (7542)
- MASTER MAGNETICS Pocket Pickup Magnet 2Lb (07264)
- MASTER MAGNETICS Magnet Source 42 in. L X 30 in. W Black Ceramic Push-Type Magnetic Mini Sweeper 55 lb. pull 1 pc (07265)
- MASTER MAGNETICS MAGNETIC PICKUP TOOL 36"" (07569)
- MASTER MAGNETICS FLEX RETRIEVNG MAGNET19"" (07229)
- MASTER MAGNETICS MAGNETIC PICKUP/POINT25"" (07228)
- MARTINDALE ELECTRIC Demagnetizer, Model D-3, 115V. (DEMGD3A)
- Master Magnetics Inspection and Retrieving Tools