Shop All Dry Erase Board Accessories
Master Magnetics
Magnetic Tape Dispenser, Green, Black
Mfr # 7519
Zoro # G5246936
original price:
$8.79
14% off
new price: $7.55
/ea
Sold in multiples of 9 for $67.95
$67.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black, Green
- Height 4 1/2 in
- Width 5 3/4 in
- Length 15'
- For Use With Magnetic Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Magnetics
- MFR # 7519
- Zoro # G5246936
- UPC # 095421075195
- Country of Origin Viet Nam
- Category Dry Erase Board Accessories
Dimensions
Height | 4 1/2 in |
Width | 5 3/4 in |
Length | 15' |
Details
Item | Magnetic Tape Dispenser |
Color | Black, Green |
For Use With | Magnetic Tape |
Includes | 15 ft L x 0.060 in thickness Roll of Magnetic Tape |
Accessory Type | Magnetic Tape Dispenser |
Description
Magnetic Tape Dispenser, For Use With Magnetic Tape, Color Black, Green, Height 4 1/2 in, Width 5 3/4 in, Includes 15 ft L x 0.060 in thickness Roll of Magnetic Tape
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Cork Bulletin Board 35-13/32"W (CA031170)
- DYKEM Paint Marker, Medium Tip, Green Color Family, Ink (91108)
- SANFORD Sharpie® Paint Marker, Wide Point, White (35568)
- AVERY DENNISON Index Tab, Allstate 26-50, White, PK25 (01702)
- MASTER MAGNETICS Magnetic Tape Dispenser, Charcoal (7076)
- MASTER MAGNETICS Magnetic Shapes, Charcoal, PK30 (7257)
- MASTER MAGNETICS Magnetic Plastic Clips, White, PK2 (7523)
- MASTER MAGNETICS Holding Magnet, Red (7273)
- MASTER MAGNETICS Magnetic Push Pins, Purple, Yellow, PK10 (7509)
- MASTER MAGNETICS Magnetic Push Pins, Red, White, Blue, PK6 (7507)
- ZORO SELECT Letter Box Set, 1 In. (UV52305)
- Master Magnetics Dry Erase Board Accessories