Shop All Dry Erase Board Accessories
Master Magnetics
Magnetic Tape Dispenser, Charcoal
Mfr # 7076
Zoro # G5246972
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Height 3 in
- Width 3 3/4 in
- For Use With Magnetic Tape
- Includes 3/4 in x 26 ft Roll of Magnetic Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Magnetics
- MFR # 7076
- Zoro # G5246972
- UPC # 095421070763
- Country of Origin Viet Nam
- Category Dry Erase Board Accessories
Dimensions
Height | 3 in |
Width | 3 3/4 in |
Details
Item | Magnetic Tape Dispenser |
Color | Charcoal |
For Use With | Magnetic Tape |
Includes | 3/4 in x 26 ft Roll of Magnetic Tape |
Accessory Type | Magnetic Tape Dispenser |
Description
Magnetic Tape Dispenser, For Use With Magnetic Tape, Color Charcoal, Height 3 in, Width 3 3/4 in, Includes 3/4 in x 26 ft Roll of Magnetic Tape
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paintstick, Black, 4-1/4" L, 11 mm Tip (51123)
- MARSH Eco Friendly Stencil Ink, Quart, Black (70903)
- CARDINAL Dividers 52 Tab, Assorted Colors (60990)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", White, 2000/Case (PBT12W)
- MASTER MAGNETICS Disc Magnets, Red, Blue, Green, Yellow, PK4 (7591)
- MASTER MAGNETICS Magnetic Push Pins, Orange, Green, PK10 (7510)
- MASTER MAGNETICS Magnetic Shapes, Charcoal, PK30 (7257)
- MASTER MAGNETICS Magnetic Chalkboard Blk (08506)
- MASTER MAGNETICS Magnetic Plastic Clips, Red, PK2 (7520)
- MASTER MAGNETICS Magnetic Push Pins, Red, White, Blue, PK6 (7507)
- POST-IT Dry Erase Sheet, Non-Magnetic, 600" H (FWS50X4)
- Master Magnetics Dry Erase Board Accessories