Shop All Dry Erase Board Accessories
This Product is Discontinued
Master Magnetics
Magnetic Sheet, White (Discontinued)
Mfr # 8501
Zoro # G5246997
This Product is Discontinued
Key Features
- Color White
- Height 11 in
- Width 8 1/2 in
- For Use With Magnet Pen
- Includes Magnet Minder Pen, Pen Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Magnetics
- MFR # 8501
- Zoro # G5246997
- UPC # 095421085019
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 11 in |
Width | 8 1/2 in |
Details
Item | Magnetic Sheet |
Color | White |
For Use With | Magnet Pen |
Includes | Magnet Minder Pen, Pen Holder |
Accessory Type | Magnetic Sheet |
Description
Magnetic Sheet, For Use With Magnet Pen, Color White, Height 11 in, Width 8 1/2 in, Includes Magnet Minder Pen, Pen Holder
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.