Shop All Dry Erase Board Accessories
Master Magnetics
Magnetic Push Pins, Orange, Green, PK10
Mfr # 7510
Zoro # G5246875
product price: $5.19
/pk 10, $0.52/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5/8 in
- Color Green, Orange
- Width 5/8 in
- For Use With Magnetic Surfaces
- Includes Neodymium Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Magnetics
- MFR # 7510
- Zoro # G5246875
- UPC # 095421075102
- Country of Origin China
- Category Dry Erase Board Accessories
Dimensions
Height | 5/8 in |
Width | 5/8 in |
Details
Item | Magnetic Push Pins |
Color | Green, Orange |
For Use With | Magnetic Surfaces |
Includes | Neodymium Magnet |
Accessory Type | Magnetic Push Pins |
Description
Magnetic Push Pins, For Use With Magnetic Surfaces, Color Green, Orange, Height 5/8 in, Width 5/8 in, Includes Neodymium Magnet, Package Quantity 10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Pip-Squeaks Skinnies Washable Marker, Med Bullet Tip, Astd Color, PK64 (588764)
- HAMMERMILL Copy Plus Papr, 92 Bright, 20 lb., 8, PK5000 (10500-7)
- PACON Board, Rr, 22X28, 6Ply, We, 25Pk (PAC54611)
- AVERY White Tabbed File Folder 156 pk, 156PK (06141)
- MASTER MAGNETICS Disc Magnets, Red, Blue, Green, Yellow, PK4 (7591)
- MASTER MAGNETICS Magnetic Shapes, Charcoal, PK30 (7257)
- MASTER MAGNETICS Magnetic Plastic Clips, Red, PK2 (7520)
- MASTER MAGNETICS Magnetic Plastic Clips, White, PK2 (7523)
- MASTER MAGNETICS Holding Magnet, Red, Yellow, PK2 (7276)
- MASTER MAGNETICS Holding Magnet, Red (7273)
- BEST-RITE Map Rail, Cork, 72 In Wide, PK7 (522G)
- Master Magnetics Dry Erase Board Accessories