Shop All Dry Erase Board Accessories
Master Magnetics
Magnetic Plastic Clips, White, PK2
Mfr # 7523
Zoro # G5247006
product price: $3.99
/pk 2, $2.00/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Magnet, Plastic
- Color White
- Height 1 5/8 in
- Width 1 1/4 in
- For Use With Holding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Magnetics
- MFR # 7523
- Zoro # G5247006
- UPC # 095421075232
- Country of Origin China
- Category Dry Erase Board Accessories
Dimensions
Height | 1 5/8 in |
Width | 1 1/4 in |
Details
Item | Magnetic Clip |
Material | Magnet, Plastic |
Color | White |
For Use With | Holding |
Includes | Neodymium Magnet, Rubber Handles |
Accessory Type | Magnetic Plastic Clips |
Product Type | Magnetic Clip |
Base Type | Magnetic Base |
Description
Magnetic Clip, Material Magnet, Plastic, Color White, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE String Closure Top-open Poly Envelope (02020)
- ZORO SELECT 5" x 5" Open Poly Bags, 2 mil, Clear, PK 2000 (5DGT3)
- HAMMERMILL Hammermill Printer Paper, 20lb Copy Paper, 92 Bright, A4, 1 Ream, 500 Sheets (105500)
- VISIPAK PermaSeal Pak-MW--0.808-0.015-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-165160, 500PK (336520)
- MASTER MAGNETICS Magnetic Shapes, Charcoal, PK30 (7257)
- MASTER MAGNETICS Magnetic Plastic Clips, Yellow, PK2 (7521)
- MASTER MAGNETICS Holding Magnet, Red, Yellow, PK2 (7276)
- MASTER MAGNETICS Magnetic Plastic Clips, Blue, PK2 (7506)
- MASTER MAGNETICS Disc Magnets, Red, Blue, Green, Yellow, PK4 (7591)
- MASTER MAGNETICS Magnetic Push Pins, Orange, Green, PK10 (7510)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, Red (CT8-R)
- Master Magnetics Dry Erase Board Accessories