Shop All Dry Erase Board Accessories
Master Magnetics
Magnetic Plastic Clips, Red, PK2
Mfr # 7520
Zoro # G5246902
original price:
$3.99
5% off
new price: $3.79
/pk 2, $1.90/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Magnet, Plastic
- Height 1 5/8 in
- Color Red
- Width 1 1/4 in
- For Use With Holding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Magnetics
- MFR # 7520
- Zoro # G5246902
- UPC # 095421075201
- Country of Origin China
- Category Dry Erase Board Accessories
Dimensions
Height | 1 5/8 in |
Width | 1 1/4 in |
Details
Item | Magnetic Clip |
Material | Magnet, Plastic |
Color | Red |
For Use With | Holding |
Includes | Neodymium Magnet, Rubber Handles |
Accessory Type | Magnetic Plastic Clips |
Base Type | Magnetic Base |
Product Type | Magnetic Clip |
Description
Magnetic Clip, Material Magnet, Plastic, Color Red, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Cord, 15 ft. L, 1/4" dia., Black (ZUSA287250-15)
- SMEAD Opaque Front Project Jacket 8-1/2 x 11", Assorted Colors, Pk5 (85740)
- CUDA Scissors & Shears, 5.5" Titanium Bonded Large Braid Shear (18362)
- CANON 1288C001 (CL-244) Ink, Color (1288C001)
- MASTER MAGNETICS Magnetic Chalkboard Blk (08506)
- MASTER MAGNETICS Magnetic Tape Dispenser, Charcoal (7076)
- MASTER MAGNETICS Disc Magnets, Red, Blue, Green, Yellow, PK4 (7591)
- MASTER MAGNETICS Magnetic Plastic Clips, Yellow, PK2 (7521)
- MASTER MAGNETICS Magnetic Push Pins, Purple, Yellow, PK10 (7509)
- MASTER MAGNETICS Holding Magnet, Red (7273)
- MAGNA VISUAL Magnetic Triangles, 3/4 In. W, Red, PK20 (FI-323)
- Master Magnetics Dry Erase Board Accessories